This item is Discontinued.

Grey Pneumatic 1/4" Drive, 6mm Metric Socket, 6 Points 906MG

This item is Discontinued.

Grey Pneumatic

1/4" Drive, 6mm Metric Socket, 6 Points (Discontinued)

Mfr # 906MG
Zoro # G5284609
UPC # 729440485160
Country of Origin Taiwan, Province of China
Category Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
906MG
Zoro #
G5284609
UPC #
729440485160
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
6mm
Overall Length
23mm

Details

Item
Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length Magnetic
Material
Chrome Molybdenum Alloy Steel
Tether Ready
No
Product Type
Standard Socket,1/4"D,6mm,Magnetic

Description

Standard Socket,1/4 In.D,6mm,Magnetic

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.