Zoro Homepage

1/4" Drive, 7/32" SAE Socket, 6 Points, Hex 1/4"D, 7/32"Frac

  • Mfr # 9907F

  • Zoro # G5288425


product price: $13.65
/ea

Key Features

Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Category Type
Hex Socket
Socket Type
Impact Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9907F
Zoro #
G5288425
UPC #
729440486518
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
7/32"
Overall Length
1.38"

Details

Item
Hex Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Category Type
Hex Socket
Socket Type
Impact Hex
Material
Chrome Molybdenum Alloy Steel

Description

Hex Socket,1/4 In.D,7/32 In.Frac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.