
1/4" Drive, 7mm Metric Socket, 6 Points, Duo-1/4"Dx10mm, Standard
Mfr # 89007MD
Zoro # G5290400
product price:Â $11.35
/eaKey Features
Drive Size
1/4"
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
89007MD
Zoro #
G5290400
UPC #
729440484125
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
7mm
Details
Item
Duo-Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Socket Type
Deep Length Duo
Tether Ready
No
Product Type
Duo-Socket,1/4"Dx10mm,Standard
Description
Duo-Socket,1/4 In.Dx10mm,Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.