
1/4" Drive, 8mm Metric Socket, 6 Points, Duo-1/4"Dx10mm
Mfr # 89008M
Zoro # G5290446
product price:Â $9.15
/eaKey Features
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
89008M
Zoro #
G5290446
UPC #
729440484156
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
8mm
Details
Item
Duo-Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Length Duo
Material
Chrome Molybdenum Alloy Steel
Description
Duo-Socket,1/4 In.Dx10mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.