Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive Impact Set, SAE, 3 pcs

  • Mfr # 1403HA

  • Zoro # G6998280


product price: $33.79
/ea

Key Features

Drive Size
1/4"
Number of Pieces
3
Measurement Type
SAE
SAE or Metric
SAE
Includes
(3) 1/4" Hex to Square Socket: 1/2", 1/4", 3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1403HA
Zoro #
G6998280
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Item
Impact Set
Number of Pieces
3
Measurement Type
SAE
SAE or Metric
SAE
Includes
(3) 1/4" Hex to Square Socket: 1/2", 1/4", 3/8"

Description

Hex To Square Socket Adapter,1/4 In.,3 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.