1/4" Drive Impact Socket, 1/4"D, External Torx, 8pcs., SAE, Chrome plated, 0.98" L

  • Mfr # 998ET

  • Zoro # G5288389


product price:  $28.99
/ea

Key Features

Overall Length
0.98"
Finish
Chrome plated
Drive Size
1/4"
SAE or Metric
SAE
Includes
(8) 1/4 Drive External Star Socket Set
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
998ET
Zoro #
G5288389
UPC #
838780000961
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
0.98"
Drive Size
1/4"
Size
E4,E5,E6,E7,E8,E10,E11,E12

Details

Item
Impact Socket,1/4"D,External Torx,8pcs.
Finish
Chrome plated
SAE or Metric
SAE
Includes
(8) 1/4 Drive External Star Socket Set
Number of Points
ET
Material
Chrome Molybdenum Alloy Steel
Socket Type
External Star Impact
Tether Ready
No
Product Type
Impact Socket,1/4"D,External Torx,8pcs.

Description

Impact Socket,1/4 In.D,External Torx,8pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.