Shop All Impact Sockets
Grey Pneumatic
1/4" Drive Impact Socket Chrome plated
Mfr # 910MDG
Zoro # G5284487
$13.01
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 50mm
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Grey Pneumatic
- MFR # 910MDG
- Zoro # G5284487
- UPC # 729440485566
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 50mm |
Size | 10mm |
Details
Description
Socket,10mm,1/4 In.D,Impact,Mag 6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 12V max CXT® 2-Pc. Combo Kit (2.0Ah) (CT232RX)
- HHIP 55-63mm ER-40 Spanner Hook Wrench For ER Chuck Nut (3900-0596)
- KNIPEX Bolt Cutter, 6-1/4 in L, Steel (71 31 160)
- TEKTON 3/8" Drive Universal Joint Socket Set, SAE, 12 pcs (SHD91117)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (913MDG)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908MDG)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (907MDG)
- GREY PNEUMATIC 1/2" Drive Impact Hex Driver 6 (2910F)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (929UJ)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036XD)
- PROTO 3/8 in Drive Impact Socket 18 mm Size 6 pt Deep Depth, Black Oxide (J7018M)
- Grey Pneumatic Impact Sockets