Grey Pneumatic

1/4" Drive Impact Socket Chrome plated


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 1/4"
  • SAE or Metric Metric
  • Number of Points 6s
  • Overall Length 50mm
  • Material Chrome Molybdenum Alloy Steel
See all product information

Product Information

Dimensions

Drive Size 1/4"
Overall Length 50mm
Size 11mm

Details

SAE or Metric Metric
Number of Points 6s
Material Chrome Molybdenum Alloy Steel
Item Impact Socket
Category Type Impact Socket
Finish Chrome plated
Socket Type Impact Deep

Description

Socket,11mm,1/4 In.D,Impact,6pt.,D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.