Shop GREY PNEUMATIC
See all product information
1/4" Drive x E8 External Torx Impact Socket
Mfr # 908ET
Zoro # G5268396
product price:Â $6.65
/ea
Sold in multiples of 2 for $13.30
Key Features
Overall Length
0.98"
Finish
Chrome plated
Drive Size
1/4"
SAE or Metric
SAE
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
908ET
Zoro #
G5268396
UPC #
729440485337
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
0.98"
Drive Size
1/4"
Size
E8
Details
Item
Impact Socket
Finish
Chrome plated
SAE or Metric
SAE
Material
Chrome Molybdenum Alloy Steel
Socket Type
External Star Impact
Number of Points
ET
Category Type
Impact Socket
Description
Torx Impact Socket,1/4 In.DxE8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.