Shop GREY PNEUMATIC
See all product information
1/4" Drive Impact Socket, SAE, Chrome plated, 0.98" L
Mfr # 910ET
Zoro # G5269945
product price:Â $5.59
/ea
Sold in multiples of 2 for $11.18
Key Features
Overall Length
0.98"
Finish
Chrome plated
Drive Size
1/4"
SAE or Metric
SAE
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
910ET
Zoro #
G5269945
UPC #
729440485559
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
0.98"
Drive Size
1/4"
Size
E10
Details
Item
Impact Socket
Finish
Chrome plated
SAE or Metric
SAE
Category Type
Impact Socket
Socket Type
External Star Impact
Number of Points
ET
Material
Chrome Molybdenum Alloy Steel
Description
Impact Socket,E10,1/4 In.D,External L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.