Zoro Homepage

1/4" Drive Metric, 63 mm L

  • Mfr # GRE908UMD

  • Zoro # G108375205


product price: $20.65
/ea

Key Features

Drive Size
1/4"
Overall Length
63 mm
SAE or Metric
Metric
Output Type
Deep 6-Point Surface Drive
Socket Size
12.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRE908UMD
Zoro #
G108375205
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
63 mm
Socket Size
12.5 mm
Hex Depth "D" Size
9 mm
Size Metric1
8 mm
Drive End "A" Size
15 mm
Bolt Clearance Depth "C" Size
30 mm

Details

SAE or Metric
Metric
Output Type
Deep 6-Point Surface Drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.