Zoro Homepage

1/4" Drive Standard and Deep Length Surface Drive Impact Set, SAE/Metric, 48 pcs

  • Mfr # 9748

  • Zoro # G5288081


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Number of Pieces
48
SAE or Metric
SAE, Metric
Measurement Type
SAE/Metric
Features
contains all standard and deep length sockets in both fractional and metric sizes; Fractional sizes 3/16" to 9/16" and metric sizes 4mm to 15mm; Set Contains 48 Pieces; 1/4" Dr. Std. & Dp. Fract.& Metric Master Set; Molded Storage Case; Lifetime Warranty (Individual Parts Only).
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9748
Zoro #
G5288081
UPC #
838780001524
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Length
Various
Sizes Included
3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 4.5mm, 5.5mm.
Overall Length
Various
Socket Size Range
3/16" to 9/16", 4mm to 15mm

Details

Item
Standard and Deep Length Surface Drive Impact Set
Number of Pieces
48
SAE or Metric
SAE, Metric
Measurement Type
SAE/Metric
Features
contains all standard and deep length sockets in both fractional and metric sizes; Fractional sizes 3/16" to 9/16" and metric sizes 4mm to 15mm; Set Contains 48 Pieces; 1/4" Dr. Std. & Dp. Fract.& Metric Master Set; Molded Storage Case; Lifetime Warranty (Individual Parts Only).
Tether Capable
Not Tether Capable
System of Measurement
SAE\Metric
Sockets Included
Yes
Ratchets Included
None
Impact Rated
No
Product Type
Master Set,48pcs.

Description

Master Set,48pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.