
1/4" Drive, T25 Size, SAE Socket, Star Points
Mfr # 925T
Zoro # G5269190
product price: $13.99
/eaKey Features
Overall Length
1.38"
SAE or Metric
SAE
Number of Points
Star
Finish
Chrome plated
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
925T
Zoro #
G5269190
UPC #
729440486204
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
T25
Overall Length
1.38"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
Star
Finish
Chrome plated
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Socket Type
Internal Star Impact Drivers
Tether Ready
No
Product Type
Socket,T25,1/4"D,Int Impact,Trx
Description
Socket,T25,1/4 In.D,Int Impact,Trx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.