Zoro Homepage

1/4" Drive, T30 Size, SAE Socket, Star Points

  • Mfr # 930T

  • Zoro # G5269120


product price: $15.39
/ea

Key Features

Drive Size
1/4"
Overall Length
1.38"
SAE or Metric
SAE
Number of Points
Star
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930T
Zoro #
G5269120
UPC #
729440486266
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
T30
Overall Length
1.38"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
Star
Finish
Chrome plated
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Socket Type
Internal Star Impact Drivers

Description

Socket,T30,1/4 In.D,Int Impact,Trx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.