
1/4" Drive, TT20 SAE Socket
Mfr # 920TT
Zoro # G5270697
product price: $16.29
/eaKey Features
Drive Size
1/4"
Finish
Chrome plated
Overall Length
1.38"
SAE or Metric
SAE
Socket Type
Tamper-Proof Star Impact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920TT
Zoro #
G5270697
UPC #
729440486198
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
TT20
Overall Length
1.38"
Details
Item
Torx Socket
Finish
Chrome plated
SAE or Metric
SAE
Socket Type
Tamper-Proof Star Impact
Material
Chrome Molybdenum Alloy Steel
Description
Torx Socket,720,1/4 In.D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.