This item is Discontinued.

Grey Pneumatic 1/4" Drive, 12-Point SAE Socket 89110R

This item is Discontinued.

Grey Pneumatic

1/4" Drive, 12-Point SAE Socket (Discontinued)

Mfr # 89110R
Zoro # G500943736
UPC # 729440484736
Country of Origin Unknown
Category Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
89110R
Zoro #
G500943736
UPC #
729440484736
Country of Origin
Unknown

Dimensions

Drive Size
1/4"
Size SAE
5/16"

Details

SAE or Metric
SAE
Output Type
12-Point

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.