Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Hex x 1/4" Sq Adapter

  • Mfr # GP1414HA

  • Zoro # G302119605


product price: $9.39
/ea

Key Features

Drive Size
1/4"
Application
Hex Size 1/4 Inch; Packaging Type Hanging Blister
Material
Chrome-Molybdenum Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP1414HA
Zoro #
G302119605
UPC #
838780002002
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Application
Hex Size 1/4 Inch; Packaging Type Hanging Blister
Material
Chrome-Molybdenum Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.