Zoro Homepage

1/4" SURF.DR 10PC DP SET

  • Mfr # 9710D

  • Zoro # G5269647


product price: $40.55
/ea

Key Features

Drive Size
1/4"
Number of Pieces
10
Impact Rated
No
Product Type
Socket Set,1/4"SurfaceD,D,10pcs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9710D
Zoro #
G5269647
UPC #
838780000909
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Item
Socket Set
Number of Pieces
10
Impact Rated
No
Product Type
Socket Set,1/4"SurfaceD,D,10pcs.

Description

Socket Set,1/4 In.SurfaceD,D,10pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.