Zoro Homepage

1/4"DR 14PC FRAC/MET

  • Mfr # 9298HC

  • Zoro # G5289195


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Number of Pieces
14
Length
Various
Measurement Type
Metric
Socket Size Range
1/8" to 3/8", 2mm to 10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9298HC
Zoro #
G5289195
UPC #
838780001272
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Length
Various
Socket Size Range
1/8" to 3/8", 2mm to 10mm
Overall Length
Various
Sizes Included
2mm,3mm,1/8",5/32",5mm,3/16",6mm,7/32",7mm,1/4",5/16",10mm,3/8",2.5mm.

Details

Item
Standard Length Set
Number of Pieces
14
Measurement Type
Metric
Sockets Included
Yes
Features
Set contains one piece impact hex drivers in sizes 1/8" to 3/8" and 2mm to 10mm; Set Contains 14 Pieces; 1/4" Drive 14 Pc. Impact Hex Driver Set; Molded Storage Case; Lifetime Warranty (Individual Parts Only).
Tether Capable
Not Tether Capable
Ratchets Included
None
Impact Rated
No

Description

Fraction/Metric Set,1/4 In.D,14pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.