Zoro Homepage

1"DR 7" EXT. W/LOCKING PIN HOLE

  • Mfr # 4007EL

  • Zoro # G5289630


product price: $62.19
/ea

Key Features

Drive Size
1"
Overall Length
7"
Number of Pieces
1
Size
2.13"
Material
Chrome-Molybdenum Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4007EL
Zoro #
G5289630
UPC #
729440474706
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Overall Length
7"
Size
2.13"

Details

Item
Extension
Number of Pieces
1
Material
Chrome-Molybdenum Alloy Steel
SAE or Metric
SAE

Description

Extension,1 In.Dx7 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.