Zoro Homepage
This item is Discontinued.
Grey Pneumatic 2-1/2" Drive, 77mm Metric Socket, 12 Points 7277M

2-1/2" Drive, 77mm Metric Socket, 12 Points (Discontinued)

  • Mfr # 7277M
  • Zoro # G5290665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7277M
Zoro #
G5290665
UPC #
729440493639
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
2-1/2"
Size
77mm
Overall Length
140mm

Details

Item
Duo-Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard Length Impact
Material
Chrome Molybdenum Alloy Steel

Description

Duo-Socket,1/2 In.Dx15/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.