This item is Discontinued.

Grey Pneumatic 2-1/2" Drive, 77mm Metric Socket, 6 Points 7077M

This item is Discontinued.

Grey Pneumatic

2-1/2" Drive, 77mm Metric Socket, 6 Points (Discontinued)

Mfr # 7077M
Zoro # G5289901
UPC # 729440492984
Country of Origin Taiwan, Province of China
Category Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7077M
Zoro #
G5289901
UPC #
729440492984
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
2-1/2"
Size
77mm
Overall Length
140mm

Details

Item
Duo-Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Length Impact

Description

Duo-Socket,3/8 In.Dx14mm,D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.