
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7104R
Zoro #
G902674733
UPC #
729440000000
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
2-1/2"
Size
3-1/4"
Overall Length
5.51"
Socket Depth
1.77"
Socket Size
5"
Bolt Clearance Depth "C" Size
3.15"
Drive End "A" Size
5"
Details
SAE or Metric
SAE
Output Type
6-Point Std
Shape
II
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.