This item is Discontinued.

Grey Pneumatic 2-1/2" Drive 10" Size, 3.94" Socket 7224R

This item is Discontinued.

Grey Pneumatic

2-1/2" Drive 10" Size, 3.94" Socket (Discontinued)

Mfr # 7224R
Zoro # G902674511
UPC # 729440000000
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7224R
Zoro #
G902674511
UPC #
729440000000
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
2-1/2"
Size
7"
Overall Length
7.87"
Socket Size
10"
Socket Depth
3.94"
Bolt Clearance Depth "C" Size
5.31"
Drive End "A" Size
5.98"

Details

SAE or Metric
SAE
Output Type
6-Point Std
Shape
III

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.