This item is Discontinued.

Grey Pneumatic 2155T 0.5 in. Drive X T55 Internal Star Impact Driver GRY-2155T

This item is Discontinued.

Grey Pneumatic

2155T 0.5 in. Drive X T55 Internal Star Impact Driver (Discontinued)

Mfr # GRY-2155T
Zoro # G704087977
UPC # 513735468682
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRY-2155T
Zoro #
G704087977
UPC #
513735468682
Country of Origin
China

Description

Grey Pneumatic sockets are designed for professional tool users.

Features:
  • Made of high quality alloy steel.
  • Engineered specifically for use with impact tools.
  • Benefits of the GP Impact Socket A High Torque drive - Increased strength, easier access to tight areas, and reduced wear.
  • Individual Internal Star Drivers.
  • 1/2 in. Drive x T55 Internal Star Impact Driver.
  • DriveEnd 0.98 in.
  • Hex Depth 0.22 in.
  • Length 2.95 in.
  • Item Weight - 0.200 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.