Zoro Homepage

26 PC 1/2" DR DEEP LENGTH METRIC MASTER SET

  • Mfr # 1326MD

  • Zoro # G5288005


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
26
Impact Rated
No
Measurement Type
Metric
Product Type
Metric Master Set,1/2"D,26 pcs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1326MD
Zoro #
G5288005
UPC #
838780001258
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Master Set
Number of Pieces
26
Impact Rated
No
Measurement Type
Metric
Product Type
Metric Master Set,1/2"D,26 pcs.

Description

Metric Master Set,1/2 In.D,26 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.