This item is Discontinued.

This item is Discontinued.
1-1/2" Drive Impact Socket Chrome plated (Discontinued)
Mfr #
6112R
Zoro #
G5282107
UPC # 729440479992
Country of Origin Taiwan, Province of China
Category Impact Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6112R
Zoro #
G5282107
UPC #
729440479992
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1-1/2"
Size
3-1/2"
Overall Length
4.84"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Socket Type
Standard Length Impact
Material
Chrome Molybdenum Alloy Steel
Description
Socket,1-1/2 In.Dx49mm,Standard,12pt.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.