Zoro Homepage

3/4" Drive, 0.16" SAE Socket

  • Mfr # 3220

  • Zoro # G5287488


product price: $3.45
/ea
Sold in multiples of 4 for $13.80

Key Features

Drive Size
3/4"
Overall Length
1.18"
SAE or Metric
SAE
Material
Chrome-Molybdenum Alloy Steel
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3220
Zoro #
G5287488
UPC #
729440473921
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
0.16"
Overall Length
1.18"

Details

Item
Retaining Pin
SAE or Metric
SAE
Material
Chrome-Molybdenum Alloy Steel
Number of Pieces
1
Features
Fits Socket Drive end Diameters 1.42" - 1.57"

Description

Retaining Pin,1 42 In.,1 57 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.