This item is Discontinued.

Grey Pneumatic 3/4" Drive, 0.16" SAE Socket 3221

This item is Discontinued.

Grey Pneumatic

3/4" Drive, 0.16" SAE Socket (Discontinued)

Mfr # 3221
Zoro # G5287479
UPC # 729440473938
Country of Origin Taiwan, Province of China
Category Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3221
Zoro #
G5287479
UPC #
729440473938
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
0.16"
Overall Length
1.38"

Details

Item
Retaining Pin
SAE or Metric
SAE
Features
Retaining Pin 1.65" - 1.75"
Number of Pieces
1
Material
Chrome-Molybdenum Alloy Steel

Description

Retaining Pin,1 65 In.,1 69 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.