Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Drive, 1-1/2" SAE Socket, 6 Points, 3/4"Dx1-1/2"D

  • Mfr # 3048DS

  • Zoro # G5273759


product price: $50.85
/ea

Key Features

Size
1-1/2"
Finish
Chrome plated
Overall Length
4.02"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3048DS
Zoro #
G5273759
UPC #
729440472139
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
1-1/2"
Overall Length
4.02"

Details

Item
Deep Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Socket Type
Deep Hex Impact
Tether Ready
No
Product Type
Socket,3/4"Dx1-1/2"D

Description

Socket,3/4 In.Dx1-1/2 In.D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.