
3/4" Drive, 1-1/2" SAE Socket, 8 Points
Mfr # 3548SD
Zoro # G5273917
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4"
Size
1-1/2"
Finish
Chrome plated
Overall Length
3.74"
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3548SD
Zoro #
G5273917
UPC #
729440474348
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
1-1/2"
Overall Length
3.74"
Details
Item
Deep Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
8
Socket Type
Impact Deep
Material
Chrome Molybdenum Alloy Steel
Tether Ready
No
Product Type
Socket,3/4"Dx1-1/2"D,8pt.
Description
Socket,3/4 In.Dx1-1/2 In.D,8pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.