Zoro Homepage

3/4" Drive, 1-15/16" 12-Point; Deep SAE Socket, 12 Points

  • Mfr # 3162D

  • Zoro # G4648157


product price: $64.55
/ea

Key Features

Drive Size
3/4"
Size
1-15/16"
Overall Length
3.94"
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3162D
Zoro #
G4648157
UPC #
729440473693
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
1-15/16"
Overall Length
3.94"
Socket Sizes
2.76"
Drive End "A" Size
1.73"
Hex Depth "D" Size
1.5"
Bolt Clearance Depth "C" Size
2.95"

Details

SAE or Metric
SAE
Number of Points
12
Output Type
12-Point; Deep
Hook and Loop Shape
III

Description

3/4 Drive X 1-15/16 Deep - 12 Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.