Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Drive, 1-3/16" Size, 6-Point Std, SAE Socket

  • Mfr # 3038U

  • Zoro # G4648848


product price: $70.89
/ea

Key Features

Drive Size
3/4"
Size
1-3/16"
Overall Length
3.94"
SAE or Metric
SAE
Output Type
6-Point Std
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3038U
Zoro #
G4648848
UPC #
729440471750
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
1-3/16"
Overall Length
3.94"
Socket Depth
.71"
Socket Size
1.85"
Drive End "A" Size
1.73"
Bolt Clearance Depth "C" Size
.91"

Details

SAE or Metric
SAE
Output Type
6-Point Std

Description

Soc 1-3/16 3/4D Imp Univ 6Pt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.