
3/4" Drive, 1-3/16" Size, SAE Socket, 6 Points, 1-3/16", 3/4"D, 6pt.
Mfr # 3038R
Zoro # G5279611
product price: $17.99
/eaKey Features
Size
1-3/16"
Overall Length
2.05"
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3038R
Zoro #
G5279611
UPC #
729440471743
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
1-3/16"
Overall Length
2.05"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Length Impact
Category Type
Impact Socket
Description
Impact Socket,1-3/16 In.,3/4 In.D,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.