Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Drive, 1-5/16" Size, 12-Point Deep, SAE Socket

  • Mfr # 3142D

  • Zoro # G4653687


product price: $37.95
/ea

Key Features

Drive Size
3/4"
Size
1-5/16"
Overall Length
3.74"
SAE or Metric
SAE
Output Type
12-Point Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3142D
Zoro #
G4653687
UPC #
729440473396
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
1-5/16"
Overall Length
3.74"
Socket Depth
1.34"
Socket Size
2.01"
Drive End "A" Size
1.73"
Bolt Clearance Depth "C" Size
2.76"

Details

SAE or Metric
SAE
Output Type
12-Point Deep
Shape
III

Description

Soc 1-5/16 3/4D Imp 12Pt Dp Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.