Zoro Homepage

3/4" Drive, 1-5/8" Size, SAE Socket, 6 Points, 1-5/8", 3/4"D, Univ 6pt.

  • Mfr # 3052U

  • Zoro # G5278406


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Size
1-5/8"
Overall Length
4.53"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3052U
Zoro #
G5278406
UPC #
729440472238
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
1-5/8"
Overall Length
4.53"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Universal Impact
Category Type
Impact Socket
Tether Ready
No
Product Type
Impact Socket,1-5/8",3/4"D,Univ 6pt.

Description

Impact Socket,1-5/8 In.,3/4 In.D,Univ 6pt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.