
3/4" Drive, 1-7/16" SAE Socket, 12 Points, 3/4"Dx1-7/16"D, 12pt.
Mfr # 3146D
Zoro # G5273865
product price: $41.89
/eaKey Features
Finish
Chrome plated
Overall Length
3.74"
SAE or Metric
SAE
Number of Points
12
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3146D
Zoro #
G5273865
UPC #
729440473495
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
1-7/16"
Overall Length
3.74"
Details
Item
Deep Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
12
Material
Chrome Molybdenum Alloy Steel
Socket Type
Impact Deep
Description
Socket,3/4 In.Dx1-7/16 In.D,12pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.