Zoro Homepage

3/4" Drive, 1" SAE Socket, 6 Points, 3/4"Dx1", Standard

  • Mfr # 3032R

  • Zoro # G5273591


product price: $14.75
/ea

Key Features

Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Length Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032R
Zoro #
G5273591
UPC #
729440471460
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
1"
Overall Length
2.05"

Details

Item
Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Length Impact

Description

Socket,3/4 In.Dx1 In.,Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.