Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Drive, 12-Point; Deep Metric Socket, 12 Points

  • Mfr # 3140MD

  • Zoro # G4652104


product price: $45.99
/ea

Key Features

Drive Size
3/4"
Overall Length
95 mm
SAE or Metric
Metric
Number of Points
12
Socket Sizes
59 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3140MD
Zoro #
G4652104
UPC #
729440473358
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Overall Length
95 mm
Socket Sizes
59 mm
Bolt Clearance Depth "C" Size
70 mm
Drive End "A" Size
44 mm
Hex Depth "D" Size
38 mm

Details

SAE or Metric
Metric
Number of Points
12
Output Type
12-Point; Deep
Hook and Loop Shape
III

Description

3/4 Drive X 40Mm Deep - 12 Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.