
3/4" Drive, 12-Point; Standard Metric Socket
Mfr # 3144M
Zoro # G4650004
product price: $40.39
/eaKey Features
Overall Length
63 mm
SAE or Metric
Metric
Socket Sizes
64.5 mm
Output Type
12-Point; Standard
Hook and Loop Shape
III
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3144M
Zoro #
G4650004
UPC #
729440473464
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Overall Length
63 mm
Socket Sizes
64.5 mm
Drive End "A" Size
44 mm
Hex Depth "D" Size
27 mm
Bolt Clearance Depth "C" Size
38 mm
Details
SAE or Metric
Metric
Output Type
12-Point; Standard
Hook and Loop Shape
III
Description
3/4 Drive X 44Mm Standard - 12 Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.