Zoro Homepage

3/4" Drive, 1/2" Size, 6-Point Std, SAE Socket

  • Mfr # 3016R

  • Zoro # G4649347


product price: $16.55
/ea

Key Features

Drive Size
3/4"
Overall Length
1.97"
SAE or Metric
SAE
Socket Depth
.35"
Output Type
6-Point Std
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3016R
Zoro #
G4649347
UPC #
729440470845
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
1/2"
Overall Length
1.97"
Socket Depth
.35"
Socket Size
.87"
Drive End "A" Size
1.5"
Bolt Clearance Depth "C" Size
.98"

Details

SAE or Metric
SAE
Output Type
6-Point Std
Shape
I

Description

Soc 1/2 3/4D Imp 6Pt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.