
3/4" Drive, 1/2" Size, SAE Socket, 6 Points
Mfr # 3016D
Zoro # G5285001
product price: $23.49
/eaKey Features
Overall Length
3.35"
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Category Type
Hex Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3016D
Zoro #
G5285001
UPC #
729440470838
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
1/2"
Overall Length
3.35"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Chrome plated
Category Type
Hex Socket
Socket Type
Impact Deep
Material
Chrome Molybdenum Alloy Steel
Tether Ready
No
Product Type
Impact Socket,1/2",3/4"D,Hex D,Black
Description
Impact Socket,1/2 In.,3/4 In.D,Hex D,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.