Zoro Homepage

3/4" Drive, 2-7/8" 6-Point; Deep SAE Socket, 6 Points

  • Mfr # 3092D

  • Zoro # G4647055


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Size
2-7/8"
Overall Length
4.25"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3092D
Zoro #
G4647055
UPC #
729440472672
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
2-7/8"
Overall Length
4.25"
Socket Sizes
3.94"
Drive End "A" Size
2.13"
Bolt Clearance Depth "C" Size
3.27"
Hex Depth "D" Size
2.68"

Details

SAE or Metric
SAE
Number of Points
6
Output Type
6-Point; Deep
Hook and Loop Shape
III

Description

3/4Dr X 2-7/8 Dp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.