Zoro Homepage

3/4" Drive, 20mm Size, Metric Socket, 6 Points

  • Mfr # 3120MD

  • Zoro # G5277091


product price: $41.99
/ea

Key Features

Size
20mm
Overall Length
95mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3120MD
Zoro #
G5277091
UPC #
729440472825
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
20mm
Overall Length
95mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Impact Deep
Category Type
Impact Socket

Description

Socket,20mm,3/4 In.D,Impact,12pt.,D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.