Zoro Homepage

3/4" Drive, 21mm Size, Metric Socket, 4 Points

  • Mfr # 3321S

  • Zoro # G5275579


product price: $20.99
/ea

Key Features

Drive Size
3/4"
Overall Length
62mm
SAE or Metric
Metric
Number of Points
4
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3321S
Zoro #
G5275579
UPC #
729440474041
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
21mm
Overall Length
62mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
4
Finish
Chrome plated
Socket Type
Standard Length Impact
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Tether Ready
No
Product Type
Socket,21mm,3/4"D,Impact,Sq 4pt.,Blk

Description

Socket,21mm,3/4 In.D,Impact,Sq 4pt.,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.