
3/4" Drive, 22mm Size, Metric Socket, 6 Points, 22mm, 3/4"D, Impact, 6pt.
Mfr # 3022M
Zoro # G5275439
product price: $17.99
/eaKey Features
Size
22mm
Overall Length
52mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3022M
Zoro #
G5275439
UPC #
729440470999
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
22mm
Overall Length
52mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Category Type
Impact Socket
Socket Type
Standard Length Impact
Material
Chrome Molybdenum Alloy Steel
Description
Socket,22mm,3/4 In.D,Impact,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.