Zoro Homepage

3/4" Drive, 3" SAE Socket, 6 Points, 3/4"Dx3", Standard

  • Mfr # 3096R

  • Zoro # G5273530


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Size
3"
Finish
Chrome plated
Overall Length
3.35"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3096R
Zoro #
G5273530
UPC #
729440472726
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
3"
Overall Length
3.35"

Details

Item
Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Alloy Steel
Socket Type
Standard Length Impact
Tether Ready
No
Product Type
Socket,3/4"Dx3",Standard

Description

Socket,3/4 In.Dx3 In.,Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.