
3/4" Drive, 34mm Size, Metric Socket, 6 Points, 34mm, 3/4"D, Impact, 6pt.
Mfr # 3034M
Zoro # G5272611
product price: $22.79
/eaKey Features
Size
34mm
Overall Length
56mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3034M
Zoro #
G5272611
UPC #
729440471552
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
34mm
Overall Length
56mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Category Type
Impact Socket
Socket Type
Standard Length Impact
Material
Chrome Molybdenum Alloy Steel
Tether Ready
No
Product Type
Socket,34mm,3/4"D,Impact,6pt.
Description
Socket,34mm,3/4 In.D,Impact,6pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.