
3/4" Drive, 35mm Size, Metric Socket, 6 Points
Mfr # 3035MD
Zoro # G5272508
product price: $29.10
/eaKey Features
Overall Length
85mm
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Category Type
Hex Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3035MD
Zoro #
G5272508
UPC #
729440471613
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
35mm
Overall Length
85mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Category Type
Hex Socket
Socket Type
Impact Deep
Material
Chrome Molybdenum Alloy Steel
Description
Socket,35mm,3/4 In.D,Impact,Hex D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.