Zoro Homepage

3/4" Drive, 38mm Metric Socket, 6 Points, 3/4"Dx38mm, D

  • Mfr # 3038MD

  • Zoro # G5273801


product price: $35.75
/ea

Key Features

Drive Size
3/4"
Finish
Chrome plated
Overall Length
95mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3038MD
Zoro #
G5273801
UPC #
729440471736
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
38mm
Overall Length
95mm

Details

Item
Deep Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Impact Deep
Material
Chrome Molybdenum Alloy Steel
Tether Ready
No
Product Type
Socket,3/4"Dx38mm,D

Description

Socket,3/4 In.Dx38mm,D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.